Shop All Book Bags & Backpacks
Boconi
BOCONI 248-9717 Bryant LTE City Backpack Mahogany & Heather
Mfr # 248-9717
Zoro # G603743509
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boconi
- MFR # 248-9717
- Zoro # G603743509
- UPC # 815228015343
- Country of Origin Unknown
- Category Book Bags & Backpacks
Description
Features
- Elastic sleeve for iPads and tablets
- Adjustable leather and nylon shoulder straps
- Straps and Exterior back wall finished with foam mesh for ergonomic comfort
- Backside piggy-back to slide over luggage trolley handle
- Lined with durable khaki canvas and houndstooth accents
- Two outside pockets, one on the front panel and one behind Top carry handle
- Interior organizer panel with RFID protected pocket, two pen holders, business card pocket, phone pocket, and a clip for keys!
- large zipper interior pocket
- Top carry handle and slim profile allows this backpack to be professional enough to carry at work
- The backpack straps make it easy to carry everything you need with you on your commute, business trip, or adventure vacation!
- Heather brown
- Padded Laptop Sleeve Fits Up To 17" Laptop
- Color: Mahogany & Heather with Houndstooth
- Collection: Bryant LTE Bags
- Dimension: 14 x 17.5 x 4 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Index, Legal, Sdtab, 25-50 25PK (AVE01331)
- BLUE SKY Joselyn Weekly/Monthly Wirebound Planner, 8x5, Pink/Peach/Black, 2020 (110396)
- MAIL BOSS Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy (7160)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- TARGUS Groove Notebook Backpack, CVR600 (CVR600)
- PREFERRED NATION Preferred Nation P5282 BLK Solar Backpack - Black (P5282 BLK)
- JUPITER GEAR 25L Tactical Military Molle Backpack - Black (JG-TACTBP01-25L-BLK)
- HARVEST Harvest LM213 Red Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM213 Red)
- PROPAC BACKPACK, LARGE, RED, BLANK (D2010WEST-RED)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- PROPAC CERT DRAWSTRING TOTE, GREEN (D2019-CERT)
- Boconi Book Bags & Backpacks