Shop All Toilet Paper Dispensers & Holders
Bobrick
Vandal-Resistant Toilet Tissue Dispenser
Mfr # 264
Zoro # G6434874
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.74 in
- Dispenser Width 4.19 in
Product Information
- Brand Bobrick
- MFR # 264
- Zoro # G6434874
- UPC # 716954000880
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.74 in |
Dispenser Width | 4.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Vandal-Resistant Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF1 (1TZF1)
- SCOTT Personal Seat Toilet Seat Cover Dispenser, 17.4x3.33x13, Smoke/Gray (9506)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- BOBRICK Toilet Tissue Dispenser (7686)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- Bobrick Toilet Paper Dispensers & Holders