Shop All Paper Towel Dispensers
Bobrick
Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16
Mfr # 26212
Zoro # G4059481
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material Satin Stainless Steel
- Color Silver
- Dispenser Capacity 200 C-Fold Towels; 275 Multifold Towels
- For Use With C-Fold Towels; Multi-Fold Towels
Product Information
- Brand Bobrick
- MFR # 26212
- Zoro # G4059481
- UPC # 716954000859
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 7.06" |
Width | 10.75 in |
Dispenser Height | 7.06 in |
Dispenser Depth | 4 in |
Depth | 4" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | Satin Stainless Steel |
Color | Silver |
Dispenser Capacity | 200 C-Fold Towels; 275 Multifold Towels |
For Use With | C-Fold Towels; Multi-Fold Towels |
Finish | Stainless Steel |
Type | Folded Towel Dispenser |
Capacity | 200 C-Fold Towels; 275 Multifold Towels |
Features | Tumbler Lock—To prevent tampering or theft. |
Description
Bobrick Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10 3/4 x 4 x 7 1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK (100698-99990-7G)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Gray/Black (FGM146000000)
- REMCO Hand Held Dust Pan, Red, Polypropylene (56604)
- BOBRICK Dispenser, Paper Towel (S/S) (B262)
- BOBRICK Automatic Mounted Dispenser W/LED Light, SS (B29744)
- BOBRICK Mounted Automatic Dispenser/Waste, SS (B3979)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- RSVP INTERNATIONAL Paper Towel Holder - Marble (MTH)
- Bobrick Paper Towel Dispensers