Shop All Toilet Paper Dispensers & Holders
Bobrick
Seat-Cover Dispenser, Sanitary Napkin
Mfr # 3579
Zoro # G6435809
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 9.06 in
Product Information
- Brand Bobrick
- MFR # 3579
- Zoro # G6435809
- UPC # 716954001849
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.06 in |
Details
Item | Toilet Seat Cover and Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Seat-Cover Dispenser,Sanitary Napkin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- SHOP-VAC 20210 1 Gal Wet/Dry Vacuum (2021000)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- LIBMAN COMMERCIAL Tampico Kitchen Brush, 12PK (36)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- BOBRICK Roller, Toilet Tissue (4288-9)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- Bobrick Toilet Paper Dispensers & Holders