Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Toilet Tissue , W/Shf
Mfr # B-2840
Zoro # G802235829
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Dispenser Depth 3.13 in
- Dispenser Width 1.97 in
Product Information
- Brand Bobrick
- MFR # B-2840
- Zoro # G802235829
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 1.97 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Description
Material: Stainless Steel ;Width: 16" | 406 Mm ;Height: 3 7/8" | 98 Mm ;Includes: Two # 141-2155 Rollers ;Depth: 5" | 127 Mm ;Screw Centers: 241 Mm | 64 Mm | 9 1/2" Horizontal | 2 1/2";Vertical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- MONARCH 18" Side Pocket Mop - Red , 12PK (M880018R-PM)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- HYGENALL Pump Dispenser, For 55 gal. Drums (55PGHBW90006)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- BOBRICK Key, Universal (330-43)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Toilet Tissue Dispenser (6997)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- Bobrick Toilet Paper Dispensers & Holders