Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue , Double, Alum
Mfr # B-274
Zoro # G802229187
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Double Roll
- Dispenser Material Aluminum
- Dispenser Width 7.4 in
- Dispenser Depth 3.69 in
Product Information
- Brand Bobrick
- MFR # B-274
- Zoro # G802229187
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.4 in |
Dispenser Depth | 3.69 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Double Roll |
Dispenser Material | Aluminum |
Description
Material: Aluminum Heavy Casting ;Size: Double Roll .
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MMCD Mrs. Meyer's Clean Day Lavender Scent Liquid Dish Soap Refill 48 oz (304831)
- PIG Absorbent Pad, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine 3.78L (53G405)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK Roller, Toilet Tissue (4288-9)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- Bobrick Toilet Paper Dispensers & Holders