Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue, 2-Roll , S/S Surface-Mounted
Mfr # 4288
Zoro # G302348296
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Double Roll
Product Information
- Brand Bobrick
- MFR # 4288
- Zoro # G302348296
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Double Roll |
Description
Surface Mount Double Toilet Tissue Dispenser By Bobrick® ;Locking Hinged Door, Includes Key;Depth: 5-5/8In;Finish: Satin;Height: 11In;Includes: Key;Material(S): Stainless Steel;Note: Holds 2 Rolls;Type: Surface-Mounted;Theft-Resistant;Toilet Tissue;Weight: 4.992 Lb;Width: 6In;Models Used In:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- 5IVE STAR GEAR Multi Purpose Micro Fiber Towel (3730)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Sweet Lavender Pine (3300000101005)
- FEBREZE Air Freshener, Small Spaces, Linen&Sky, 25oz, , WE/BE, PK 2 (PGC55868)
- BOBRICK Roller, Toilet Tissue (4288-9)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- BOBRICK Toilet Tissue Dispenser (6997)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- Bobrick Toilet Paper Dispensers & Holders