Shop All Food Service Appliance Parts
Bobrick
Dispenser, Liquid Soap 40 Oz
Mfr # B-40
Zoro # G800642094
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylonitrile Butadiene Styrene (ABS)
- Features Wall Mountable, Corrosion Resistant, Tamper Proof, Impact Resistant, See-through Tank
- Height 6.9"
- Width 5.8"
- Color Black, Gray
Product Information
- Brand Bobrick
- MFR # B-40
- Zoro # G800642094
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Height | 6.9" |
Width | 5.8" |
Depth (In.) | 3.2" |
Details
Item | Soap Dispenser |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Features | Wall Mountable, Corrosion Resistant, Tamper Proof, Impact Resistant, See-through Tank |
Color | Black, Gray |
Series | Classic |
Application | Washroom |
Product Type | Liquid Soap Dispenser |
Volume Capacity | 1.25 qt |
Operating Mode | Manual |
Description
Dispenser, Liquid Soap 40 Oz. . This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDENVENDO Element (1250396)
- ALLIANCE VALVE 3WAY 110V 3.5L/M FR PKG (F381728P)
- CROWN STEAM Brass Washer For Sight Glass (8-6019)
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Coarse (CCS12C)
- BOBRICK Latch, Knob , #141-1051 Waste Bin (3944-143)
- BOBRICK Cover, Bottom Roll (357-119)
- BOBRICK HOOK, COAT, RESTROOM DOOR, S/S for Bobrick - Part# B233 (B233)
- BOBRICK Lock, Cylinder , W/Key, M#B2888 (288-42)
- BOBRICK Latch, Knob , #141-1051 Top Door (330-148)
- BOBRICK Disposal, Surface Mounted (B270)
- HOBART O-Ring 13/16" Id X 1/8" Width (00-67500-72)
- Bobrick Food Service Appliance Parts