Shop All Hand Soap & Lotion Dispensers
Bobrick
ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel
Mfr # 2112
Zoro # G4598603
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Satin-Finish Stainless Steel
- Mounting Type Wall
- Height 4.75"
- Width 8.13"
Product Information
- Brand Bobrick
- MFR # 2112
- Zoro # G4598603
- UPC # 716954000408
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4.75" |
Width | 8.13" |
Depth | 2.75" |
Details
Item | Soap Dispensers |
Material | Stainless Steel |
Color | Satin-Finish Stainless Steel |
Mounting Type | Wall |
For Use With | Liquid Hand Soap |
Dispenser Product Grouping | For Liquids |
Mounting | Wall |
Capacity | 40 oz |
Type | For Liquids |
Weight | 1.6 lbs |
Description
Bobrick ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, 8.13" x 2.75" x 4.75", Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCLEAN No Scent BBQ Grill Cleaner Foam 22 oz (101787)
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- BOBRICK Automatic Soap Dispenser, Liquid (826)
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- BOBRICK Dispenser, Soap , 50 Oz Matrix (B-5050)
- BOBRICK Soap Dispenser (40)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- Bobrick Hand Soap & Lotion Dispensers