Shop All Washroom Accessories
Bobrick
B7685 Bright Stainless Steel Tissue Holder
Mfr # B7685
Zoro # G1287178
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Product Information
- Brand Bobrick
- MFR # B7685
- Zoro # G1287178
- UPC # 716954504371
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B7685 Bright Stainless Steel Tissue Hold |
Finish | Bright Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B7685 Bright Stainless Steel Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Stop and Waste Valve, 3/4 In, Slip (8422W-007)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-025X)
- GERBER Toilet Bowl, Round, Gravity Fed, Whites (VP-31-552)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- BOBRICK Shower Curtain Hooks (204-1)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- BOBRICK B29524 Satin Stainless Steel Shelf (B295X24)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- Bobrick Washroom Accessories