Shop All Bathroom Safety Bars and Chairs
Bobrick
48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B6806X48
Zoro # G1167627
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 3"
- Dia 1-1/2"
Product Information
- Brand Bobrick
- MFR # B6806X48
- Zoro # G1167627
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 3" |
Height | 3-1/8" |
Bar Length | 48" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B680648 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B680648 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- SPEARS 1/2" FNPT CPVC Compact Ball Valve Inline (2131-005C)
- NIBCO 2-1/2" NOM C Copper Union (733)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- Bobrick Bathroom Safety Bars and Chairs