Shop All Bathroom Safety Bars and Chairs
Bobrick
45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin
Mfr # 6897
Zoro # G6436624
product price: $184.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Length 45-7/8" x 57-7/8"
- Finish Satin
- Material Stainless Steel
- Width 3"
- Dia 1-1/2"
Product Information
- Brand Bobrick
- MFR # 6897
- Zoro # G6436624
- UPC # 716954000484
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45-7/8" x 57-7/8" |
Width | 3" |
Height | 3-1/8" |
Details
Finish | Satin |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Two Wall |
Weight Capacity | 900 lb. |
Item | Two-Wall Toilet Compartment,Grab Bar |
Features | Slip Resistant Surface Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
Two-Wall Toilet Compartment,Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72057)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (6GD25)
- RHEEM Element (SP10869JL)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, Bobrick Grab Bar, 6861.99 Stainless Steel, Satin (6861.99)
- BOBRICK Bobrick 112 Dia Straight Peened Grab Bar 36W B680699x36 (B6806.99x36)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- Bobrick Bathroom Safety Bars and Chairs