Shop All Bathroom Safety Bars and Chairs
Bobrick
39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin
Mfr # 5806X36
Zoro # G6438374
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Straight
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Product Information
- Brand Bobrick
- MFR # 5806X36
- Zoro # G6438374
- UPC # 716954002990
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-1/8" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 36" |
Details
Finish | Satin |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | Straight Grab Bar,1-1/4" dia. |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
Straight Grab Bar,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Double Jointed Spout (DJ21JKABCP)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- SYMMONS Temptrol, Tub and Shower Valve, Chrome (S262BODY)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK Bobrick 112 Dia Straight Peened Grab Bar 42W B680699x42 (B6806.99x42)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- Bobrick Bathroom Safety Bars and Chairs