Shop All Bathroom Safety Bars and Chairs
Bobrick
36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B6806X36
Zoro # G1286855
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 3"
- Dia 1-1/2"
Product Information
- Brand Bobrick
- MFR # B6806X36
- Zoro # G1286855
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 3" |
Height | 3-1/8" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B680636 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B680636 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- INTERSTATE PNEUMATICS 1/8 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA212B)
- COBRA TOOLS Auger Toilet 6Ft (42060)
- LASCO FITTINGS 90 Elbow, 3/4 in, Schedule 40, Socket (4106007)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, Bobrick Grab Bar, 6861.99 Stainless Steel, Satin (6861.99)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- Bobrick Bathroom Safety Bars and Chairs