Shop All Bathroom Safety Bars and Chairs
Bobrick
32-7/8" L, Right Hand Seat, Folding Shower Seat, Satin
Mfr # 517
Zoro # G6435416
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32-7/8"
- Finish Satin
- Type Right Hand Seat
- Material Seat: Polyurethane Foam Padding Mounted Thick plywood, Frame, Mounting Flanges, Baseplate: 304 Stainless Steel
- Color White
Product Information
- Brand Bobrick
- MFR # 517
- Zoro # G6435416
- UPC # 716954002631
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-7/8" |
Width | 21-1/4" |
Height | 15.43" |
Details
Finish | Satin |
Type | Right Hand Seat |
Material | Seat: Polyurethane Foam Padding Mounted Thick plywood, Frame, Mounting Flanges, Baseplate: 304 Stainless Steel |
Color | White |
Mounting Type | Wall |
Weight Capacity | 360 lb. |
Item | Folding Shower Seat |
Features | Complies with Planning Guide for Accessible Restrooms, Water Resistant Naugahyde Seat, Self Locking Mechanism |
Description
Folding Shower Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- KISSLER Sink Strainer Assembly, SS, Brass (59-2035)
- ZORO SELECT Angle Silcock, Chrome, 12" L, 1/2" Inlet (104-519NL)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, Bobrick Grab Bar, 6861.99 Stainless Steel, Satin (6861.99)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK Bobrick 112 Dia Straight Peened Grab Bar 36W B680699x36 (B6806.99x36)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- Bobrick Bathroom Safety Bars and Chairs