Shop All Bathroom Safety Bars and Chairs
Bobrick
29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin
Mfr # 4998
Zoro # G6436168
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29"
- Finish Satin
- Material Stainless Steel
- Width 6-1/8"
- Dia 1-1/4"
Product Information
- Brand Bobrick
- MFR # 4998
- Zoro # G6436168
- UPC # 716954002570
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 29" |
Width | 6-1/8" |
Height | 8-3/4" |
Details
Finish | Satin |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Swing Up Grab Bar,1-1/4" dia. |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Exposed Mounting |
Description
Swing Up Grab Bar,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White (442542)
- BROAN-NUTONE MOTOR/BLOWER WHEEL 50CFM (BP27)
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- PROPLUS 1/2 Black Malleable Union (45126)
- BOBRICK Bobrick 112 Dia Straight Peened Grab Bar 42W B680699x42 (B6806.99x42)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- Bobrick Bathroom Safety Bars and Chairs