Shop All Bathroom Safety Bars and Chairs
Bobrick
24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806X24
Zoro # G1286478
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Product Information
- Brand Bobrick
- MFR # B5806X24
- Zoro # G1286478
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 24" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B580624 Satin Stainless Steel Grab Bar |
Features | Slip Resistant, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B580624 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 8" COVER PLATE ASSEMBLY FOR Z823 (G65505)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- MOEN Plug Button Kit (40045)
- PARKER Hollow Hex Plug, 316 SS, 1/4 in, Male SAE (4 HP5ON-SS)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- Bobrick Bathroom Safety Bars and Chairs