Shop All Bathroom Safety Bars and Chairs
Bobrick
21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/4" dia., Satin
Mfr # 5806.99X18
Zoro # G6438733
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Peened
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Product Information
- Brand Bobrick
- MFR # 5806.99X18
- Zoro # G6438733
- UPC # 716954002891
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21-1/8" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 18" |
Details
Finish | Satin |
Type | Peened |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | Straight Grab Bar,Peened,1-1/4" dia. |
Features | Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
Straight Grab Bar,Peened,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 20 Mesh Screen (LS220)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- EAGLE GROUP 25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel (F2820-12)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH4)
- Bobrick Bathroom Safety Bars and Chairs