Shop All Food Service Appliance Parts
Bobby
Ice Kit Reservoir, Vertical, 1/4 In
Mfr # 107-2211-N
Zoro # G7588987
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Vertical
- Length 5 in
- Height 2 1/2 in
- Width 4 1/2 in
- Inlet Size 1/4 in
Product Information
- Brand Bobby
- MFR # 107-2211-N
- Zoro # G7588987
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 2 1/2 in |
Width | 4 1/2 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 5 in |
Overall Height | 2 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Ice Kit Reservoir |
Orientation | Vertical |
Flow Capacity | 0.52 gpm @ 50 psi |
Reservoir Material | Polycarbonate |
Temp. Range | 35 Degrees to 175 Degrees F |
Inlet Type | Compression |
Max. Pressure | 125 psi |
Valve Body Material | Brass |
Float Material | Polypropylene |
Outlet Type | Free Flow |
Temperature Range | 35 Degrees to 175 Degrees F |
Maximum Pressure | 125 psi |
Description
Ice Kit Reservoir, Orientation Vertical, Overall Height 2 1/2 in, Overall Width 4 1/2 in, Overall Length 5 in, Float Material Polypropylene, Flow Capacity 0.52 gpm @ 50 psi, Valve Body Material Brass, Outlet Size 1/4 in, Outlet Type Free Flow, Inlet Size 1/4 in, Inlet Type Compression, Maximum Pressure 125 psi, Reservoir Material Polycarbonate, Temperature Range 35 Degrees to 175 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cold Cup 20/50 7 oz., Clear, Plastic, Pk1000 (DCC TP7)
- VOLLRATH Rubber Foot For /Idea-Medalie - Part# 4410 (4410)
- DIXIE FOODS Teaspoon Refill, f/SmartStock Dispenser, Series T, 9BK, 960PK (DXEDUSST5)
- NORLAKE 48 Long Vinyl Floor Screed (074765)
- BOBBY Ice Kit Reservoir, Horizontal, 1/4 In (107-2241-N)
- MASTER-BILT 30218F0100 Fo Condensor Fan Blade (02-71352)
- NORLAKE Guard, Fan - Evaporator (17956)
- TRUE Gasket 25 1/6" X 53.5/8" D To D. (811135)
- JACKSON 35Rpm 240 Volt 5060Hz Motor (4320-111-47-47)
- TRI-STAR INDUSTRIES Thermostat Kxt (340132)
- CLEVELAND Steamer Element 208/220V 12000W 2-1/4 (FK08165)
- Bobby Food Service Appliance Parts