Shop All Float Valves
Bob
Float Valve, 3/4in., LF Brass, Pipe Mount
Mfr # R400-3/4-LF
Zoro # G6116643
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPT x 3/4" NPT
- Connection Type MNPT
- Body Material Lead Free Brass
- Max. Pressure 100 psi
- Rod Thread 1/4 in -20
Product Information
- Brand Bob
- MFR # R400-3/4-LF
- Zoro # G6116643
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" NPT x 3/4" NPT |
Size | 3/4" NPT x 3/4" NPT |
Details
Item | Float Valve |
Connection Type | MNPT |
Body Material | Lead Free Brass |
Max. Pressure | 100 psi |
Rod Thread | 1/4 in -20 |
Compliance | Contains Less Than 0.25% Lead By Weight |
Valve Flow - Pressure (2) | 85 psi |
Valve Material | Lead-Free Brass |
Valve Flow - Pressure (1) | 35 psi |
Mounting | Pipe |
Valve Flow - Flow (2) | 40 gpm |
Valve Flow - Flow (1) | 21 gpm |
Max. Temp. | 180 Degrees F |
Description
Float Valve, Mounting Pipe, Size 3/4 in NPT x 3/4 in NPT, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material Lead Free Brass, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 21 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 40 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Compliance Contains Less Than 0.25 Percent Lead By Weight, Valve Material Lead-Free Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyethylene Tubing 3/8" OD x 1/4" ID x 100' Red (PE064-100R)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (10F322)
- SHARKBITE/CASH ACME 12x38CMP Supply Stop (25558LF)
- BOB Float Valve, 1 In, SS w/PTFE Seal (R1371-1)
- BOB Float Valve, 2in., LF Brass, Pipe Mount (R605T-2-LF)
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHF150)
- Bob Valves