Shop All Float Valves
Bob
Float Valve, 1in., LF Brass, Pipe Mount
Mfr # R400-1-LF
Zoro # G6126854
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" NPT x 1" NPT
- Connection Type MNPT
- Body Material Lead Free Brass
- Max. Pressure 125 psi
- Valve Flow - Flow (1) 61 gpm
Product Information
- Brand Bob
- MFR # R400-1-LF
- Zoro # G6126854
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" NPT x 1" NPT |
Size | 1" NPT x 1" NPT |
Details
Item | Float Valve |
Connection Type | MNPT |
Body Material | Lead Free Brass |
Max. Pressure | 125 psi |
Valve Flow - Flow (1) | 61 gpm |
Mounting | Pipe |
Valve Flow - Flow (2) | 69 gpm |
Valve Flow - Pressure (2) | 85 psi |
Valve Material | Lead-Free Brass |
Rod Thread | 1/4 in -20 |
Max. Temp. | 180 Degrees F |
Compliance | Contains Less Than 0.25% Lead By Weight |
Valve Flow - Pressure (1) | 65 psi |
Description
Float Valve, Mounting Pipe, Size 1 in NPT x 1 in NPT, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material Lead Free Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 61 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 69 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Compliance Contains Less Than 0.25 Percent Lead By Weight, Valve Material Lead-Free Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Floor Mounted Mount, Elongated, White (6393-0)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- THRIFCO PLUMBING 22 Gauge 1-1/2 Inch Rough Brass Slip Joint Nut Includes Poly Wa (9443036)
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1360-3/4)
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1361-3/4)
- BOB Float Valve, 3/4 in., Pipe, Brass, MNPT (R400-3/4)
- BOB Float Valve, 3/8in., LF Brass, Pipe Mount (R400-3/8-LF)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- BOB Float Valve, 2in., LF Brass, Pipe Mount (R605T-2-LF)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- Bob Float Valves