Shop All Float Valves
Bob
Float Valve, 1/2in., LF Brass, Pipe Mount
Mfr # R400-1/2-LF
Zoro # G6174025
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPT x 1/2" NPT
- Connection Type MNPT
- Body Material Lead Free Brass
- Valve Flow - Flow (2) 22 gpm
- Max. Temp. 180 Degrees F
Product Information
- Brand Bob
- MFR # R400-1/2-LF
- Zoro # G6174025
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" NPT x 1/2" NPT |
Size | 1/2" NPT x 1/2" NPT |
Details
Item | Float Valve |
Connection Type | MNPT |
Body Material | Lead Free Brass |
Valve Flow - Flow (2) | 22 gpm |
Max. Temp. | 180 Degrees F |
Mounting | Pipe |
Compliance | Contains Less Than 0.25% Lead By Weight |
Valve Flow - Flow (1) | 18 gpm |
Valve Flow - Pressure (2) | 85 psi |
Max. Pressure | 125 psi |
Valve Material | Lead-Free Brass |
Valve Flow - Pressure (1) | 65 psi |
Rod Thread | 1/4 in -20 |
Description
Float Valve, Mounting Pipe, Size 1/2 in NPT x 1/2 in NPT, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material Lead Free Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 18 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 22 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Compliance Contains Less Than 0.25 Percent Lead By Weight, Valve Material Lead-Free Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 3/4" Thd, 2000 lb., SCH 80, 304SS (1500200212)
- CHICAGO FAUCET Lever Handle Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (51-ABCP)
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn (011311-25)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- BOB Float Valve, 3/4in., LF Brass, Pipe Mount (R400-3/4-LF)
- BOB Float Valve, 1/2 In, SS w/Viton Seal (R1350-1/2)
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- BOB Stem, 1/4-20, Length 12 In, Stainless Steel (R1310-12)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1360-3/4)
- KERICK Complete Float Valve Assembly, (PS0505312-5)
- Bob Valves