Shop All Float Valves
Bob
Float Valve, 1 In, SS w/PTFE Seal
Mfr # R1371-1
Zoro # G6921695
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Stainless Steel w/PTFE Seal
- Valve Flow - Flow (2) 71 gpm
- Size 1"
Product Information
- Brand Bob
- MFR # R1371-1
- Zoro # G6921695
- UPC # 193380000217
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Stainless Steel w/PTFE Seal |
Valve Flow - Flow (2) | 71 gpm |
Compliance | NSF |
Mounting | Pipe |
Max. Pressure | 85 psi |
Rod Thread | 3/8 in -16 |
Valve Flow - Pressure (1) | 35 psi |
Valve Flow - Pressure (2) | 85 psi |
Valve Flow - Flow (1) | 53 gpm |
Max. Temp. | 550 Degrees F |
Valve Material | Stainless Steel |
Description
Float Valve, Mounting Pipe, Size 1 in, Connection Type FNPT, Rod Thread 3/8 in -16, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 53 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 71 gpm, Max. Pressure 85 psi, Max. Temp. 550 Degrees F, Compliance NSF, Valve Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- MOEN Wand Kit (191004BL)
- DEARBORN BRASS Waste Arm Sj/Co 1.5x7 Budget (2137-1)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 4"" HXHXHXH (PVC006111200)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- BOB Float Valve, 1-1/2 In, SS w/Viton Seal (R1380-1-1/2)
- BOB Float Valve, 2 in., Pipe, Brass, FNPT (R605T-2)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- BOB Float Valve, 1/2 In, SS w/Viton Seal (R1350-1/2)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- LEGEND VALVE 1/2" T-20A ADJ. ANTI-SWEAT VAL (111-154)
- Bob Float Valves