Shop All Float Valves
Bob
Complete Float Valve Assembly, 1 1/2 in
Mfr # R1380-1-1/2-5
Zoro # G808363373
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Float Material Stainless Steel
- Valve Material Stainless Steel
- Max. Pressure 100 psi
- Size 1 1/2 in
Product Information
- Brand Bob
- MFR # R1380-1-1/2-5
- Zoro # G808363373
- Country of Origin United States
- Category Float Valves
Dimensions
Size | 1 1/2 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | Stainless Steel |
Valve Material | Stainless Steel |
Max. Pressure | 100 psi |
Description
Complete Float Valve Assembly, Size 1 1/2 in, Connection Type NPT, Valve Material Stainless Steel, Float Material Stainless Steel, Max. Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .010 Wall @ 2.5' (G1207)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- BOB Float Valve, 3/4 in., Pipe, Brass, MNPT (R400-3/4)
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1350-3/4)
- BOB Float Valve, 1/2 In, SS w/Viton Seal (R1350-1/2)
- WATTS Automatic Livestock Watering Kit (RL-600)
- Bob Valves