Shop All Brooms
Boardwalk
Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Len, Natural
Mfr # BWK932YEA
Zoro # G5170652
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Corn Fibers; Yucca
- Handle Length 42"
- Handle Material Wood
- Overall Length 56"
- Broom Application Concrete
Product Information
Dimensions
Handle Length | 42" |
Overall Length | 56" |
Length | 42" |
Handle Diameter | 1.13 in |
Details
Bristle Material | Corn Fibers; Yucca |
Handle Material | Wood |
Item | Brooms |
Broom Application | Concrete |
Features | Yucca/Corn Fibers |
Application | Concrete |
Material | Corn Fibers; Yucca |
Description
Boardwalk® Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Length, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- AQUA CHEMPACS Disinfectant Cleaner Kit (4-0985)
- SPARTAN Tb-Cide, Disinfectant 12/32Oz/C, 12PK (1021)
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25219)
- BOARDWALK Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12 (BWK926CCT)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- BOARDWALK Angler Broom, Plastic/Wood, 53" L, Ylw, PK12 (BWK932ACT)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Grn, PK12 (36868EC09)
- Boardwalk Brooms