Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Urinal Screen w/ Para Deodorizer Block, Cherry, PK12
Mfr # BWKPBS
Zoro # G4061100
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Cleaner Container Size 3 oz
- Size 3 oz
- Color Red; White
Product Information
- Brand Boardwalk
- MFR # BWKPBS
- Zoro # G4061100
- UPC # 749507987055
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3 oz |
Size | 3 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Color | Red; White |
Fixture Type | Urinal Block |
Item | Toilet & Urinal Deodorizers |
Description
Boardwalk® Urinal Screen w/ Para Deodorizer Block, Cherry, 12/Box
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green (162435)
- TIMEMIST Premium Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol (1042756EA)
- FIBEMATICS Global Industrial„¢ Quick Rags® Light Duty Jumbo Roll, 950 Sheets/Roll, 1 Roll/Case (670202)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- BOARDWALK Bowl Clip, Spiced Apple Scent, Red, PK12 (BWKCLIPSAP)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- BOARDWALK Bowl Clip, Mango Scent, Orange, PK12 (BWKCLIPMAN)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- BIG D Big D Non-Para Urinal Toss Block - Evergreen w/ Enzymes 12/Case - 670 (670)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers