Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK144
Mfr # BWKU04CT
Zoro # G4061030
product price: $200.99
/pk 144, $1.40/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Cleaner Container Size 4 oz
- Color Red
- Features Value Pack—Stock up and save!
- Fixture Type Urinal Block
Product Information
- Brand Boardwalk
- MFR # BWKU04CT
- Zoro # G4061030
- UPC # 749507987048
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 4 oz |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Color | Red |
Features | Value Pack—Stock up and save! |
Fixture Type | Urinal Block |
Description
Boardwalk® Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, 144 Blocks/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Moss Out For Roofs And Walks Concentrate (GL61100503874)
- MAKITA Cyclonic Attachment, For 1" Hose Dia. (191D72-1)
- SWIFFER Dry Cloth Refill, f/Swiffer Sweeper, White, PK 37 (PGC82822)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- BOARDWALK Urinal Screen, Bubble Gum Fragrance, Blue, PK12 (BWK1002)
- BOARDWALK Bowl Clip, Mango Scent, Orange, PK12 (BWKCLIPMAN)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- BOARDWALK Gem Urinal Screen, Orange, Mango, PK12 (BWKGEMMAN)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers