Shop All Disposable Cups and Lids
Boardwalk
Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500
Mfr # BWKTRANSCUP7CT
Zoro # G4591865
original price:
$85.17
14% off
new price: $73.15
/pk 2500, $0.03/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Polypropylene
- Type Cold
- Capacity 7 oz
Product Information
- Brand Boardwalk
- MFR # BWKTRANSCUP7CT
- Zoro # G4591865
- UPC # 10749507989537
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Type | Cold |
Capacity | 7 oz |
Color | Translucent |
Description
Boardwalk® Translucent Plastic Cold Cups, 7oz, Polypropylene, 100/Bag, 25 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- NIECO Ø3/4X16In Flex Connector (20909)
- STAR MANUFACTURING Quartz Element 120V 700W 12-1/4" (HO-197842)
- BETTY CROCKER Fruit Roll-Ups Crazy Colors Snack 0.5 oz., PK96 (16000-11561)
- BOARDWALK Clear Plastic Cold Cups, 16 oz, PET, PK1000 (PET16)
- BOARDWALK Deerfield Printed Paper Cold Cups, 12 oz, PK1000 (BWKDEER12CCUP)
- BOARDWALK Clear Plastic PET Cups, 10 oz, 50PK (BWKPET10PK)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- BOARDWALK Clear Plastic Cold Cups, Squat, 9 oz, PET, 1000PK (BWKPET9S)
- BOARDWALK Clear Plastic Cold Cups, 20 oz, PET, PK1000 (PET20)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- Boardwalk Disposable Cups and Lids