Shop All Disposable Cups and Lids
Boardwalk
Translucent Plastic Cold Cup 12 oz., Pk50
Mfr # BWK TRANSCUP12
Zoro # G4492209
original price:
$4.55
45% off
new price: $2.49
/pk 50, $0.05/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Polypropylene
- Basic Foodware Material Plastic
- Capacity 12 oz.
Product Information
- Brand Boardwalk
- MFR # BWK TRANSCUP12
- Zoro # G4492209
- UPC # 749507989509
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Translucent Plastic Cup,12 oz.,PK50 |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Basic Foodware Material | Plastic |
Capacity | 12 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Translucent Plastic Cup,12 oz.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Switch, Defrost Terminat 2 Wire (2194235)
- GLAD Sandwich Zipper Bags, 6.63" x 8", Clear, PK600 PK (57263)
- LOCKWOOD MANUFACTURING 1000 Watt Immersible Element F (H-ELEMENT-IE)
- MONTAGUE Pilot Light (20323-8)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- BOARDWALK Clear Plastic PET Cups, 10 oz, 50PK (BWKPET10PK)
- BOARDWALK Clear Plastic Cold Cups, 16 oz, PET, PK1000 (PET16)
- BOARDWALK Translucent Plastic Cold Cup 5 oz., Pk100 (BWK TRANSCUP5)
- BOARDWALK Deerfield Hot Cup Lids for 10oz - 20oz Cups, White, Plastic, PK1000 (BWKDEERHLIDW)
- BOARDWALK Translucent Plastic Cold Cups, 20 oz, Clear, 50PK (BWKTRANSCUP20PK)
- KRAFT EasyMac Cups, Assorted, 10PK (KRF10870)
- Boardwalk Disposable Cups and Lids