Shop All Toilet Seat Covers
Boardwalk
Toilet Seat Cover, 1/2 Fold, White, 250 Sheets
Mfr # BWK-1000
Zoro # G901860557
product price: $38.59
/pk 1000, $0.04/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.17 in
- Fold Type 1/2 Fold
- Number of Sheets 250
- Color White
- Material Paper
Product Information
- Brand Boardwalk
- MFR # BWK-1000
- Zoro # G901860557
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.17 in |
Details
Item | Toilet Seat Cover |
Fold Type | 1/2 Fold |
Number of Sheets | 250 |
Color | White |
Material | Paper |
Weight | 5.5 lbs |
Description
Half-fold covers fit all popular seat cover dispensers. 250 covers per sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Water-Based Stainless Steel Cleaner, Lemon Scent, 18oz Aerosol, PK12 (1001557)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (222241)
- CLOROX Disinfecting Wipes, Fresh Scent & Citrus Blend, 75 Wipes/Canister, Pack of 3 (30208)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-5000B)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- GENUINE JOE Toilet Seat CoversHalf-Fold, PK5000 (GJO85125)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- GLOBAL INDUSTRIAL Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White (641155)
- SCOTT Personal Seats Seat Covers, White, 3000PK (KCC07410CT)
- Boardwalk Toilet Seat Covers