Shop All Plungers
Boardwalk
Toilet Plunger, 18" Plastic Handle w/ 5 5/8" Dia Bowl, Red/Black, PK6
Mfr # BWK09201
Zoro # G4062841
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Handle Length 18"
- Handle Material Plastic
- Air Powered Plunger Cup Size 5.63"
- Length 23.63"
Product Information
Dimensions
Handle Length | 18" |
Air Powered Plunger Cup Size | 5.63" |
Length | 23.63" |
Details
Item | Toilet Plungers |
Material | Plastic |
Handle Material | Plastic |
Description
Boardwalk® Toilet Plunger, 18" Plastic Handle w/ 5 5/8" Dia Bowl, Red/Black, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE DISHWASHER POD FRSH 28PK (80374826)
- DIAL Dial DIA15519 36 fl oz Soft Scrub Disinfectant Cleanser Bleach - White (DIA15519)
- ETTORE Belt Kit (009-09-97)
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W (12G795)
- LDR INDUSTRIES TOILET PLUNGER 20 in. (512-3410)
- PROPLUS Solid wood handle Regular style (8318)
- KORKY Plunger, Rubber, 6 in Cup Dia, 16 1/4 Plastic Handle (99-4A)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3410)
- ALL-SOURCE Rubber 4in. Red Toilet Plunger (415713)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- COBRA TOOLS Drain Bladder Blk 4-6" (00333)
- Boardwalk Plungers