Shop All Brushes
Boardwalk
Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall, 25 PK
Mfr # BWK00170
Zoro # G4586633
product price: $53.99
/pk 25, $2.16/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color White
- Handle Length 10 in
- Bristle Material Plastic
- Handle Material Plastic
- Length 10 in
Product Information
Dimensions
Handle Length | 10 in |
Length | 10 in |
Overall Length | 12 in |
Details
Bristle Color | White |
Bristle Material | Plastic |
Handle Material | Plastic |
Item | Toilet Brushes |
Description
Boardwalk® Cone Bowl Mop, 10" Handle, 2" dia. Head, Plastic, White, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- IMPACT PRODUCTS Toilet Brush, 12" L Handle, 5-3/4" L Brush, White, Plastic (204)
- DOWNY High Efficiency Laundry Detergent, 51 oz Jug, Liquid, Floral, White, 4 PK (80384)
- BOBRICK Paper Towel Dispenser (2620)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- BOARDWALK Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle (BWK4120)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- BOARDWALK Cleaning Brushes, 8.13 in L Handle, Black, Plastic (BWK9008)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- Boardwalk Brushes