Shop All Floor Machine Pads
Boardwalk
Stripping Floor Pads, 18" Diameter, Black, PK5
Mfr # BWK4018BLA
Zoro # G4048875
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Black
- Application Stripping
Product Information
- Brand Boardwalk
- MFR # BWK4018BLA
- Zoro # G4048875
- UPC # 10749507985898
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 18" |
Details
Floor Application | Stripping |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Black |
Application | Stripping |
Face Weight | 3.63 lbs |
Used On | Finished Floors |
Standards | LEED Applicable |
Description
Boardwalk® Stripping Floor Pads, 18" Diameter, Black, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex CMDOBG Commando Black Holding Tank Cleaner (W62-CMDOBG)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG6)
- MEGUIARS CLEANER PRO PLASTIC 8oz/236ML (MGM-1708)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Mesh (G08-EEX-XMA-3ONN)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Polishing Floor Pads, 14" Diameter, White, PK5 (BWK4014WHI)
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- BOARDWALK Buffing Floor Pads, 20 x 14, Red, 10PK (7100115809)
- BOARDWALK Polishing Floor Pads, 18" Diameter, White, PK5 (BWK4018WHI)
- 3M 3M„¢ 20" High Productivity Stripping Pad, Black, 5 Per Case (61500014891)
- Boardwalk Floor Machine Pads