Shop All Toilet Paper Dispensers & Holders
Boardwalk
Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black
Mfr # R3670BKBW
Zoro # G4073235
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 5"
Product Information
- Brand Boardwalk
- MFR # R3670BKBW
- Zoro # G4073235
- UPC # 749507980315
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5" |
Width | 13" |
Height | 8.75" |
Depth | 6.75" |
Dispenser Width | 3.7 in |
Dispenser Depth | 2.19 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds Two Rolls |
Description
Boardwalk® Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Microfiber Polishing Cloth 16" x 16", 4PK (MC 16164)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- BOARDWALK Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black (R4070BKBW)
- BOARDWALK Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black (R2000BKBW)
- DELTA Trillian Tissue Holder (74355)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- KOHLER Composed Pivoting Toilet Paper Holder (73147-BL)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- Boardwalk Toilet Paper Dispensers & Holders