Shop All Toilet Paper Dispensers & Holders
Boardwalk
Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black
Mfr # R2000BKBW
Zoro # G4069665
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Black
Product Information
- Brand Boardwalk
- MFR # R2000BKBW
- Zoro # G4069665
- UPC # 749507980308
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Height | 12.25" |
Depth | 6.25" |
Width | 11" |
Dispenser Depth | 3.01 in |
Dispenser Width | 3.7 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds One Roll |
Description
Boardwalk® Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECCONE Complete RegClip Aluminum Squeegee 10 Inch (A101, A110)
- TORK UNIVERSAL HARDWOUND ROLL TOWEL, 7.88in X 600 FT, NATURAL, 12/CARTON, PK12 (RK600E)
- SPILFYTER Absorbent Pad, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- XERO Pure Garden Hose to Female Swivel Adapter 34 Inch (5041212C)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- BOARDWALK Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black (R4070BKBW)
- DELTA Tissue Holder with Shelf (79956)
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- KOHLER Square Toilet Paper Holder (23292-CP)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- Boardwalk Toilet Paper Dispensers & Holders