Shop All Sponges and Scouring Pads
Boardwalk
Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20
Mfr # 63BWK LD
Zoro # G4063313
product price: $23.29
/pk 20, $1.16/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.1"
- Width 3.6"
- Material Cellulose
- Color Yellow/White
- Type Cleaning
Product Information
- Brand Boardwalk
- MFR # 63BWK LD
- Zoro # G4063313
- UPC # 10749507987212
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6.1" |
Width | 3.6" |
Details
Item | Sponges |
Material | Cellulose |
Color | Yellow/White |
Type | Cleaning |
Weight | 1.618 lbs |
Thickness | 0.7" |
Features | Individually Wrapped |
Pad/Brush Shape | Rectangular |
Duty Rating | Light |
Description
Boardwalk® Scrubbing Sponge, Light Duty, 3.6 x 6.1, 0.7" Thick, Yellow/White, Individually Wrapped, 20/Carton
- •Absorbent cellulose sponge on one side, medium-duty nylon scrub pad on the other.
- •Makes cleaning faster and easier by carrying cleaning solutions and water to the work surface.
- •Dual-purpose general cleaning tool for kitchens, bathrooms, offices, and industrial settings.
- •Use the softer sponge side to soak up spills and wipe clean.
- •The rougher, textured side works well on tougher stains and surfaces.
- •Convenient size for scrubbing tough stains or soaking up spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 6 Gal. 3.5-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD06001)
- PROTEAM Replacement Ring - Aluminum Wands (100100)
- LYSOL Dual Action Fiber Weave Antibacterial Wipes 75 pk, 75PK (1920081700)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- 3M Niagara Medium Duty Scrubbing Sponge, PK20 (74N)
- Boardwalk Sponges and Scouring Pads