Shop All Dusters
Boardwalk
Professional Ostrich Feather Duster, Gray, 14" Length, 6" Handle
Mfr # BWK14FD
Zoro # G503665949
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Ostrich Feather
- Handle Material Wood
- Length 14"
- Handle Length 6"
- Handle Color Natural
Product Information
Dimensions
Length | 14" |
Handle Length | 6" |
Details
Item | Dusters |
Head Material | Ostrich Feather |
Handle Material | Wood |
Handle Color | Natural |
Features | Natural Handle Color |
Net Weight | 0.15 lbs |
Color | Gray |
Bristle Color | Gray |
Bristle Material | Ostrich Feather |
Description
Professional quality gray feathers. Attracts and holds dust. Stained, contoured wood handle with hang-up hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Vacuum Replacement Belt, SL4110 and SL4410 Series, 2/PK, BK (BIS2923)
- DELTA Zura Tissue Holder (774500-BL)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29364)
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- BOARDWALK MicroFeather Duster, Microfiber Feathers, Washable, 23", White (BWKMICRODUSTER)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- DUST-OFF Portable 10oz. Disposable Duster (RET10521)
- Boardwalk Dusters