Shop All Floor Machine Pads
Boardwalk
Polishing Floor Pads, 24" Diameter, White, PK5
Mfr # BWK4024WHI
Zoro # G4049200
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Diameter 24"
- Used On Finished Floors
Product Information
- Brand Boardwalk
- MFR # BWK4024WHI
- Zoro # G4049200
- UPC # 10749507985461
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 24" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Finished Floors |
Application | Cleaning/Polishing |
Face Weight | 4.535 lbs |
Color | White |
Standards | LEED Applicable |
Description
Boardwalk® Polishing Floor Pads, 24" Diameter, White, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Orange Citrus Crazy Clean, 20oz (SW985-1)
- HIBLOW HP 80A .1 HP 1056 gph Aluminum Switchless Septic Air Pump (HP-80-010A)
- OATEY CLEANING BRUSH 3/4 in. (31346)
- INTERDESIGN iDesign Bowl Brush York White (95621)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- BOARDWALK Polishing Floor Pads, 15" Diameter, White, PK5 (BWK4015WHI)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Buffing Floor Pads, 20 x 14, Red, 10PK (7100115809)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- Boardwalk Floor Machine Pads