Shop All Disposable Cups and Lids
Boardwalk
Paper Hot Cups, 20 oz, White, PK600
Mfr # WHT20HCUP
Zoro # G4594519
original price:
$86.97
19% off
new price: $69.99
/pk 600, $0.12/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Polycoated Paper
- Type Hot/Cold
- Capacity 20 oz
Product Information
- Brand Boardwalk
- MFR # WHT20HCUP
- Zoro # G4594519
- UPC # 10749507978470
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Polycoated Paper |
Type | Hot/Cold |
Capacity | 20 oz |
Color | White |
For Use With | Boardwalk® Hot Cup Lids, 10 oz to 20 oz |
Description
Boardwalk® Paper Hot Cups, 20 oz, White, 600/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOUR Armour Potted Meat 5.5 oz., PK24 (1700000950)
- DESCO Leg/Foot (O-844378)
- LOGO BRANDS Indiana 14oz Relief Mug (153-C14RM)
- URNEX 15 oz Grindz Coffee Grinder Cleaner (2023)
- BOARDWALK Disp Cold Cup, 10 oz, Translucent, PK1000 (BWKTRANSCUP10CT)
- BOARDWALK Translucent Plastic Cold Cup 5 oz., Pk100 (BWK TRANSCUP5)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- BOARDWALK Disp Hot Cup, 12 oz, WH, Patternless, PK1000 (WHT12HCUP)
- DART Dart® DCC12JL, Plastic Lids for Hot/Cold Foam Cups, White, 1000/Carton (DCC 12JL)
- Boardwalk Disposable Cups and Lids