Shop All Disposable Containers
Boardwalk
Paper Food Tray, 5lb., Red Weave, PK500
Mfr # BWK 30LAG500
Zoro # G4569190
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Red/White
- Number of Compartments 1
- Type Tray
- Green Certification or Other Recognition Compost Manufacturing Alliance (CMA) Approved
Product Information
- Brand Boardwalk
- MFR # BWK 30LAG500
- Zoro # G4569190
- UPC # 749507995401
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Red/White |
Number of Compartments | 1 |
Item | Paper Food Tray,5lb.,Red Weave,PK500 |
Type | Tray |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved |
Storage Container Style | Basket |
Material | Paperboard |
Capacity | 5 lb |
Color | Red/White |
Features | 5 lb Capacity |
Description
Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10212000008Hinge, Edgemount For - Part# 212-000008 (212-000008)
- WHIRLPOOL Fan Blade (2169142)
- LODGE Lodge Oval Wood Walnut Stain Underliner, PK6 (UOPB)
- BONNE CHERE Bonne Chere Creamy Italian Dressing, PK4 (10120)
- BOARDWALK Paper Food Tray, 1/2lb., Red Weave, PK1000 (BWK 30LAG050)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 10 x 10 x 4, White, Paper, 100PK (1573)
- Boardwalk Disposable Containers