Shop All Disposable Containers
Boardwalk
Paper Food Tray, 1lb., PK1000
Mfr # BWK 30LAG100
Zoro # G4569227
product price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Red/White
- Number of Compartments 1
- Color Red/White
- Material Paperboard
Product Information
- Brand Boardwalk
- MFR # BWK 30LAG100
- Zoro # G4569227
- UPC # 749507995449
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Red/White |
Number of Compartments | 1 |
Item | Food Containers |
Color | Red/White |
Material | Paperboard |
Capacity | 1 lb |
Storage Container Style | Basket |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved |
Type | Tray |
Features | 1 lb Capacity |
Description
Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Contactor/Starter, 208-240/60/1 (9.5)(P) (7100041)
- BUNN C-Ring, Faucet Shank(Tcd) (01221.0001)
- ALLPOINTS Fan Cycling Pressure Switch (421806)
- ROSSETO SERVING SOLUTIONS 3 Level Stainless Steel Condiment Station with 3 Glass Jars, 1 EA (SM324)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- BUDWEISER Budweiser 817726 Straw Cowboy Hat with Brown Band (817726)
- Boardwalk Disposable Containers