Shop All Disposable Gloves
Boardwalk
Nitrile Disposable Gloves, Nitrile, L, Blue
Mfr # 088-380LCT
Zoro # G303902060
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
Product Information
- Brand Boardwalk
- MFR # 088-380LCT
- Zoro # G303902060
- UPC # 729661219858
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Features- Superior tear strength and dexterity
- Chemical resistant
- Puncture resistant
- Ideal for lab work, chemical handling and food service applications
- Color: Blue
- Style: Disposable
- Wrist Style: Beaded Cuff
- Material: Nitrile
- Size: Large
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- AZAR DISPLAYS 14"W x 11"H Sign Frame W/ suction cups, PK2 (106611)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 0.12mm Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-332PF/XXL)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (380XLBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- ANSELL FFS-700, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- Boardwalk Gloves & Hand Protection