Shop All Floor Machine Pads
Boardwalk
Natural Hog Hair Burnishing Floor Pads, 21" Diameter, PK5
Mfr # BWK4021NHE
Zoro # G4049103
product price: $27.69
/pk 5, $5.54/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Diameter 21"
- Color Tan
Product Information
- Brand Boardwalk
- MFR # BWK4021NHE
- Zoro # G4049103
- UPC # 10749507985577
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Tan |
Face Weight | 3.838 lbs |
Application | Burnishing |
Used On | Hard Finishes |
Description
Boardwalk® Natural Hog Hair Burnishing Floor Pads, 21" Diameter, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, Rubber (47152)
- COMET Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK (19214)
- METHOD Waterfall Scent Antibacterial Foam Hand Soap Refill 28 oz (328107)
- ZEP Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK (9801)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- BOARDWALK Buffing Floor Pads, 28 x 14, Red, 10PK (7100115839)
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- BOARDWALK Polishing Floor Pads, 24" Diameter, White, PK5 (BWK4024WHI)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- Boardwalk Floor Machine Pads