Shop All Floor Machine Pads
Boardwalk
Natural Burnishing Floor Pads, 27 Diameter, White, 5PK
Mfr # 7000126619
Zoro # G007351898
product price: $50.89
/pk 5, $10.18/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Rotary Floor Machines (1,500-3,000 RPM)
- Face Weight 6.4 lbs
- Color White
Product Information
- Brand Boardwalk
- MFR # 7000126619
- Zoro # G007351898
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 27" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (1,500-3,000 RPM) |
Face Weight | 6.4 lbs |
Color | White |
Used On | Finished Floors |
Standards | LEED Approved |
Description
Take your floors to the next level with a natural and synthetic fiber, burnishing floor pad that removes unsightly scratches and scuff marks from floors Add a brilliant, glossy shine to floors that welcomes customers and gives the right impression from the start Value pad constructed from durable fibers that require less replacement For use with ultra, highspeed burnishers 1,500 to 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXG8)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- GLARO Gym Wipe Dispenser, Mounting Bracket/Hard (W1015-BK)
- BOARDWALK Stripping Floor Pads, 18" Diameter, Black, PK5 (BWK4018BLA)
- BOARDWALK Polishing Floor Pads, 24" Diameter, White, PK5 (BWK4024WHI)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- BOARDWALK Scrubbing Floor Pads, 13" Diameter, Blue, PK5 (BWK4013BLU)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 19", PK5 (09542)
- Boardwalk Floor Machine Pads