Shop All Food Containers
Boardwalk
Molded Fiber Food Containers, Hinged-Lid, 1-Comp, 9 x 9, White, PK200
Mfr # BWKHINGEWF1CM9
Zoro # G4212370
product price: $55.79
/pk 200, $0.28/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 9 in
- Color White
- Material Bagasse
- Number of Compartments 1
Product Information
- Brand Boardwalk
- MFR # BWKHINGEWF1CM9
- Zoro # G4212370
- UPC # 749507001256
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 3.19 in |
Details
Color | White |
Material | Bagasse |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Capacity | 80.8 oz |
Item | Food Containers |
Food Container Material Type | Sugarcane |
Microwave Safe | Yes |
Description
Boardwalk® Bagasse Molded Fiber Food Containers, Hinged-Lid, 1-Compartment 9 x 9, White, 100/Sleeve, 2 Sleeves/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Motor 115V (MTR JK 120 92)
- DIXIE ULTRA Plates, 8-1/2, Ultra, Pathways 4PK (DXESXP9PATHCT)
- OLD BAY Old Bay Seasoning 7.5lbs, PK3 (982007)
- ZORO SELECT Utility Bag Roll, 14"L x 10"W, PK1000 (3CUA8)
- BOARDWALK Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (BWKHINGEWFHG1C9)
- BOARDWALK Food Pan, Full Size, PK50 (BWKSTEAMFLDP)
- BOARDWALK Paper Food Baskets, 6 oz Capacity, 3.78 x 4.3 x 1.08, Red/White, 1000PK (BWK30LAG040)
- PRESTO PRODUCTS Bags Gallon Food Freezer (011217222154)
- PROGRESSIVE GRATER 4SIDE 9-3/8"" SS (HG-925)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 12 1/8, w/32 oz. Scoop (FG9F7700CLR)
- RSVP INTERNATIONAL Chicken Wire Hanging Basket - Bronze (CW-311)
- Boardwalk Food Containers