Shop All Automotive Towels & Sponges
Boardwalk
Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24
Mfr # 2164039
Zoro # G003665944
original price:
$30.85
9% off
new price: $27.79
/pk 24, $1.16/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Application Cleaning
- Length 16 in
- Width 16 in
- Dirt Type Dust; Grime; Liquid
Product Information
- Brand Boardwalk
- MFR # 2164039
- Zoro # G003665944
- UPC # 749507002932
- Country of Origin China
- Category Automotive Towels & Sponges
Dimensions
Length | 16 in |
Width | 16 in |
Details
Material | Microfiber |
Application | Cleaning |
Item | Towels & Wipes |
Dirt Type | Dust; Grime; Liquid |
Number of Towels/Wipes Per Container | 24 |
Towel/Wipe Type | Washable Cleaning Cloth |
Description
Durable, waffle weave microfiber cleaning cloths provide an economical option for everyday cleaning. Absorbent, sturdy and reusable. Lint/streak free cleaning. Attracts and holds dirt and dust. Launderable. Used wet or dry. High quality cloths for a high quality clean.
- •Lint/streak free cleaning.
- •Attracts and holds dirt and dust.
- •Launderable.
- •Superior absorption.
- •Used wet or dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Red (ED3703R)
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME RING ASSEM (331723)
- PETTIT Splash Zone 2 Gal Kit (A788G)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (2164040)
- CARRAND Geniune Chamois, 40204 (CRD40204)
- MONARCH Microfiber Hand Towels 15 x 24 White , 12PK (M915210W)
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- MONARCH Microfiber Cleaning Cloths 12x12 Red , 12PK (M915112R)
- 3M Detailing Cloth, Microfiber (70005277986)
- PROJE PREMIUM CAR CARE Plush Yellow Microfiber Towel 6-Pack - 400GSM Detailing Towel (YELLPRO)
- Boardwalk Automotive Towels & Sponges