Shop All Dusters
Boardwalk
MicroFeather Duster, Microfiber Feathers, Washable, 23", White
Mfr # BWKMICRODUSTER
Zoro # G4141810
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23"
- Material Micro Fiber
- Bristle Material Micro Fiber
- Net Weight 0.268 lbs
- Bristle Color White
Product Information
Dimensions
Length | 23" |
Handle Length | 23" |
Details
Item | Dusters |
Material | Micro Fiber |
Bristle Material | Micro Fiber |
Net Weight | 0.268 lbs |
Bristle Color | White |
Color | White |
Description
Boardwalk® MicroFeather Duster, Microfiber Feathers, Washable, 23", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Blue, Polypropylene (N4401214)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- TOUGH GUY Floor Finish, Size 1 gal., Ready to Use (444N49)
- PARTNERS BRAND 20 gal - 30 gal Trash Bags, 36 in x 30 in, Black, 250 PK (CL5003)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK31FD)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- RENOWN 24 in. Loop end Blend Dust Mop (REN02182)
- Boardwalk Dusters