Shop All Sponges and Scouring Pads
Boardwalk
Medium-Duty Blue Pad, 4 x 10, PK20
Mfr # BWK402
Zoro # G4065833
product price: $27.89
/pk 20, $1.39/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon/Polyester Blend
- Color Blue
- Size 10" x 4.63"
- Features For Use With Utility Pad Holder (Sold Separately)
- Weight 3.3 lbs
Product Information
- Brand Boardwalk
- MFR # BWK402
- Zoro # G4065833
- UPC # 10749507985713
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 10" x 4.63" |
Details
Item | Scouring Pads/Sticks |
Material | Nylon/Polyester Blend |
Color | Blue |
Features | For Use With Utility Pad Holder (Sold Separately) |
Weight | 3.3 lbs |
Type | Pad |
For Use With | 3M™ 6472 |
Description
Boardwalk® Medium-Duty Blue Pad, 4 x 10, 20/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 13-Gallon Stainless Steel Step Can (20940-STW)
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- CARLISLE FOODSERVICE Tool Caddy Bag, 32/44 gal Container, PK12 (3691704)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 in L Overall (3EDK7)
- BOARDWALK Light Duty Scour Pad, White, 6 x 9, PK20 (98BWK LD)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- BOARDWALK Light-Duty White Pad, 4 x 10, PK20 (8440BWK)
- ADVANTUS Tape Head Cleaning Pad, Pre-Moistened, PK 80 (REARR1301)
- Boardwalk Sponges and Scouring Pads