Shop All Brooms
Boardwalk
Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12
Mfr # BWK920YCT
Zoro # G5170284
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Mixed Fibers
- Handle Material Wood
- Overall Length 54"
- Broom Application Floors
- Color Natural
Product Information
Dimensions
Overall Length | 54" |
Handle Diameter | 0.88 in |
Details
Bristle Material | Mixed Fibers |
Handle Material | Wood |
Item | Brooms |
Broom Application | Floors |
Color | Natural |
Application | Floors |
Material | Mixed Fibers |
Description
Boardwalk® Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN Disposer Care Garbage Disposal Freshener, PK10 (DPLM12T)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Snowdrop Scent Liquid Dish Soap 16 oz (11364)
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- CARLISLE FOODSERVICE Tool Caddy Bag, 32/44 gal Container, PK12 (3691704)
- BOARDWALK Corn/Fiber Warehouse Brooms, 60", Gray/Natural, PK6 (BWKBR10002)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- REMCO Vikan 16in Small Particle Push Broom- Soft, Pink (31791)
- Boardwalk Brooms