Shop All Mops
Boardwalk
Looped-End Wet Mop, White, Cotton, PK12
Mfr # BWK424CCT
Zoro # G4053023
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Looped
- Mop Style Looped End
Product Information
Dimensions
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Application | Floors |
Weight | 18 lbs |
Description
Boardwalk® Pro Loop Web/Tailband Wet Mop Head, Cotton, 24oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- BLUECOLLAR 30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black, 40 PK (N6034YK RC1)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- ACL STATICIDE Mat and Table Top Cleaner, 1 gal. Bottle, Pleasant (6002)
- BOARDWALK Looped-End Wet Mop, White, Cotton (BWK424CEA)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK502GNNB)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK502BLNBCT (BWK502BLNBCT)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369424B00 (369424B00)
- Boardwalk Mops